3" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T6WNK4

  • Zoro # G3434015


product price:  $33.75
/ea
Sold in multiples of 5 for $168.75

Key Features

Pipe Size - Nominal
3 in
Pipe Connection Type
Threaded On One End
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T6WNK4
Zoro #
G3434015
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
4 in
Wall Thickness
0.219 in
Pipe Size (Fittings)
3"
Outside Dia.
3 1/2 in
Inside Dia.
3 1/16 in
Overall Length
4 in
Inside Diameter
3 1/16 in
Nominal Pipe Size
3 in
Outside Diameter
3 1/2 in

Details

Pipe Connection Type
Threaded On One End
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT
Pipe Fitting Material
316 Stainless Steel
Max. Pressure
930 psi
Basic Pipe Fitting Material
Metal
Thread Type
NPT
Item
Nipple
Fittings Sub-Category
Nipples
Temp. Range
-20 Degrees to 650 Degrees F
Specific Pipe Fitting Shape
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Temperature
650 Degrees F
Maximum Operating Pressure
930 psi
Schedule
Schedule 40
Material Grade
316
Side A Thread Type
NPT
Thread Configuration
Threaded on One End
Side A Gender
Male
Metal Pipe Construction
Seamless
Material
Stainless Steel
Side B Connection Type
Unthreaded
Minimum Operating Temperature
-20 Degrees F

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 3 1/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 930 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 4 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.