304 Stainless Steel Hex Bushing, 1/2 in x 1/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150

  • Mfr # 400B113N012014

  • Zoro # G3434085


product price:  $2.99
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 1/4"
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400B113N012014
Zoro #
G3434085
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2" x 1/4"
Pipe Size (Fittings)
1/2" x 1/4"
Pipe Size
1/2" x 1/4"
Hex Size
25.5 mm
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Outside Diameter
1/2 in
Overall Length
25 mm
Fitting Side B Outside Diameter
1/4 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Fittings Sub-Category
Bushings
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
Hex Bushing
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Type
NPT
Includes Seal
No
Color
Silver
Class
Class 150
Material Grade
304
Maximum Operating Pressure
300 psi
Fitting Side A Pipe Threading
18
For Pipe Schedule
40
Fitting Side A Gender
Male
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
18
Fitting Side A Type
NPT

Description

The ZORO SELECT - 400B113N012014 is a stainless steel hex bushing designed as a threaded pipe reducer with a hexagonal outer profile. It connects a larger fitting to a smaller threaded opening, allowing wrench tightening for installation and removal. Material Grade: 304 Stainless Steel; Applications: Air; Natural Gas; Non-Potable Water; Oil; Potable Water; Steam. It has a Class 150 pressure rating and Maximum Operating Pressure: 300 psi. The fitting features male NPT threads on the 1/2-inch side and female NPT threads on the 1/4-inch side. Key Features:

  • Material Grade: 304 Stainless Steel
  • Applications: Air; Natural Gas; Non-Potable Water; Oil; Potable Water; Steam
  • Pressure Class: Class 150
  • Maximum Operating Pressure: 300 psi
  • Connection Type: MNPT x FNPT
  • Fitting Sizes: 1/2 in (male) x 1/4 in (female)
  • Thread Size: 18 threads per inch on both ends
  • Hex Size: 25.5 mm across flats for wrenching
  • Overall Length: 25 mm
  • Standards: Material conforms to ASTM-A-351; threads conform to ASME B1.20.1; meets MSS-SP-114 Class 150 pressure ratings
  • Does not include pre-applied thread sealant or sealing components
  • Low Lead Compliance: Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.