Dayton
Time Delay Relay, 120VAC/DC, 10A, DPDT, Operating Functions: 7
Mfr # 1EGD1
Zoro # G3434094
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Repeat Cycle (On First)
- Coil Volts 120V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT 1EJN7
- DAYTON Time Delay Relay, 120VAC, 10A, DPDT 6A855
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT 5DRA1
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT 1EGC5
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. 24EP24
- DAYTON Encapsulated Timer Relay, 1A, Solid State 6A858
- DAYTON Time Delay Relay, 240VAC, 3A, 4PDT, 0.1 sec. 1EJN3
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT 24EP32
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. 24EP30
- MACROMATIC Time Delay Relay, 240VAC, 10A, SPDT TD-88161
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. 24EP05
- Dayton Electrical Relays