Portable Gantry Crane, 11 ft. H, Yellow

  • Mfr # K90-8-16/10

  • Zoro # G3434597


product price:  $19,555.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
132 in
Max. I Beam Height
192 in
Gantry Crane Span
10 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-8-16/10
Zoro #
G3434597
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
132 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
6 in
Height Adjustment
Adjustable Height
Wheel Diameter
12 in
I Beam Height
18 in
Wheel Width
3 in
I-Beam Flange Width
6 in
Overall Width
7.5 ft
Minimum Height Under Beam
11 ft
I-Beam Height
18 in
Height Adjustment Increments
12 in
Height Adjustability
Adjustable Height
Overall Depth
90 in
Maximum Height Under Beam
16 ft
Maximum Overall Height
16 ft
Minimum Overall Height
11 ft

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
10 ft
Material
Steel
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
8 ft 7 in
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Color
Yellow
Finish
Enamel
Adjustable Increments
12 in
Minimum Clear Span
8.6 ft
Body Material
Steel
Wheel Material
Steel
Span Adjustability
Fixed Span
Included Components
Hardware
Maximum Lifting Capacity
16,000 lb
Minimum Overall Span
11.6 ft
Maximum Overall Span
11.5 ft
Body Finish
Enamel
Maximum Clear Span
8.7 ft
Mobility Under Load
Mobile
Mobility
Casters
Leg Connection Type
Bolt On
Rotating Legs
Yes

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 11 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 11 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 11.6 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 8.6 ft, Maximum Clear Span 8.7 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.