Portable Gantry Crane, 9 ft. H, 7.12 In. W

  • Mfr # K90-8-14/20

  • Zoro # G3434615


product price:  $18,101.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Span
20 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-8-14/20
Zoro #
G3434615
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
7.12 in
Wheel Diameter
12 in
Height Adjustment
Adjustable Height
I Beam Height
16.43 in
Wheel Width
3 in
I-Beam Height
16.4 in
Maximum Overall Height
14 ft
Height Adjustability
Adjustable Height
Overall Width
7.5 ft
I-Beam Flange Width
7.1 in
Height Adjustment Increments
12 in
Overall Depth
90 in
Maximum Height Under Beam
14 ft
Minimum Overall Height
9 ft
Minimum Height Under Beam
9 ft

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
20 ft
Material
Steel
Color
Yellow
Gantry Crane Clear Span
18 ft 6 in
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Caster Type
(4) Swivel
Adjustable Increments
12 in
Maximum Overall Span
21.5 ft
Wheel Material
Steel
Mobility Under Load
Mobile
Maximum Lifting Capacity
16,000 lb
Body Finish
Enamel
Minimum Clear Span
18.6 ft
Span Adjustability
Fixed Span
Rotating Legs
Yes
Leg Connection Type
Bolt On
Minimum Overall Span
21.6 ft
Included Components
Hardware
Mobility
Casters
Body Material
Steel
Maximum Clear Span
18.5 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 7.1 in, I-Beam Height 16.4 in, Height Adjustability Adjustable Height, Minimum Overall Height 9 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 9 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 21.6 ft, Maximum Overall Span 21.5 ft, Minimum Clear Span 18.6 ft, Maximum Clear Span 18.5 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.