Portable Gantry Crane, 9 ft. H, 6.00 In. W

  • Mfr # K90-8-14/16

  • Zoro # G3434621


product price:  $17,303.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Span
16 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-8-14/16
Zoro #
G3434621
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
6 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
I Beam Height
18 in
Wheel Diameter
12 in
I-Beam Flange Width
6 in
Height Adjustment Increments
12 in
Minimum Height Under Beam
9 ft
I-Beam Height
18 in
Maximum Height Under Beam
14 ft
Overall Depth
90 in
Height Adjustability
Adjustable Height
Overall Width
7.5 ft
Maximum Overall Height
14 ft
Minimum Overall Height
9 ft

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
16 ft
Material
Steel
Color
Yellow
Caster Material
Steel
Gantry Crane Clear Span
14 ft 6 in
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Maximum Overall Span
17.5 ft
Leg Connection Type
Bolt On
Maximum Clear Span
14.5 ft
Included Components
Hardware
Minimum Clear Span
14.6 ft
Mobility Under Load
Mobile
Body Material
Steel
Span Adjustability
Fixed Span
Maximum Lifting Capacity
16,000 lb
Mobility
Casters
Rotating Legs
Yes
Minimum Overall Span
17.6 ft
Body Finish
Enamel
Wheel Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 9 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 9 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 17.6 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 14.6 ft, Maximum Clear Span 14.5 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.