Portable Gantry Crane, 9 ft. H, 6.00 In. W

  • Mfr # K90-8-14/14

  • Zoro # G3434630


product price:  $16,955.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Span
14 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-8-14/14
Zoro #
G3434630
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
6 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
I Beam Height
18 in
Wheel Diameter
12 in
Overall Width
7.5 ft
Maximum Overall Height
14 ft
Maximum Height Under Beam
14 ft
I-Beam Flange Width
6 in
I-Beam Height
18 in
Minimum Overall Height
9 ft
Height Adjustment Increments
12 in
Minimum Height Under Beam
9 ft
Overall Depth
90 in
Height Adjustability
Adjustable Height

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
14 ft
Material
Steel
Adjustable Increments
12 in
Standards
AISC, CMAA, OSHA
Finish
Enamel
Gantry Crane Clear Span
12 ft 6 in
Caster Type
(4) Swivel
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Body Finish
Enamel
Body Material
Steel
Maximum Lifting Capacity
16,000 lb
Maximum Overall Span
15.5 ft
Maximum Clear Span
12.5 ft
Minimum Clear Span
12.6 ft
Wheel Material
Steel
Rotating Legs
Yes
Minimum Overall Span
15.6 ft
Included Components
Hardware
Mobility Under Load
Mobile
Mobility
Casters
Leg Connection Type
Bolt On
Span Adjustability
Fixed Span

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 9 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 9 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 15.6 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 12.6 ft, Maximum Clear Span 12.5 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.