Portable Gantry Crane, 9 ft. H, 6.00 In. W

  • Mfr # K90-8-14/10

  • Zoro # G3434658


product price:  $16,010.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Span
10 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-8-14/10
Zoro #
G3434658
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
6 in
I Beam Height
18 in
Wheel Diameter
12 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Overall Width
7.5 ft
Minimum Height Under Beam
9 ft
Overall Depth
90 in
Height Adjustability
Adjustable Height
I-Beam Flange Width
6 in
Minimum Overall Height
9 ft
Height Adjustment Increments
12 in
I-Beam Height
18 in
Maximum Height Under Beam
14 ft
Maximum Overall Height
14 ft

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
10 ft
Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
8 ft 7 in
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Finish
Enamel
Caster Material
Steel
Adjustable Increments
12 in
Color
Yellow
Leg Connection Type
Bolt On
Body Material
Steel
Rotating Legs
Yes
Wheel Material
Steel
Mobility
Casters
Included Components
Hardware
Mobility Under Load
Mobile
Body Finish
Enamel
Maximum Overall Span
11.5 ft
Minimum Clear Span
8.6 ft
Maximum Lifting Capacity
16,000 lb
Minimum Overall Span
11.6 ft
Span Adjustability
Fixed Span
Maximum Clear Span
8.7 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 9 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 9 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 11.6 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 8.6 ft, Maximum Clear Span 8.7 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.