Portable Gantry Crane, 8 ft. H, 7.12 In. W

  • Mfr # K90-8-12/20

  • Zoro # G3434676


product price:  $13,543.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Span
20 ft
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-8-12/20
Zoro #
G3434676
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
7.12 in
Wheel Diameter
12 in
Wheel Width
3 in
I Beam Height
16.43 in
Height Adjustment
Adjustable Height
I-Beam Flange Width
7.1 in
Maximum Overall Height
12 ft
Overall Depth
78 in
Height Adjustment Increments
12 in
Minimum Height Under Beam
8 ft
I-Beam Height
16.4 in
Maximum Height Under Beam
12 ft
Overall Width
6.5 ft
Minimum Overall Height
8 ft
Height Adjustability
Adjustable Height

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
20 ft
Material
Steel
Gantry Crane Clear Span
18 ft 6 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Adjustable Increments
12 in
Standards
AISC, CMAA, OSHA
Finish
Enamel
Color
Yellow
Caster Material
Steel
Leg Connection Type
Bolt On
Body Finish
Enamel
Minimum Clear Span
18.6 ft
Wheel Material
Steel
Mobility Under Load
Mobile
Maximum Lifting Capacity
16,000 lb
Minimum Overall Span
21.6 ft
Maximum Clear Span
18.5 ft
Body Material
Steel
Maximum Overall Span
21.5 ft
Mobility
Casters
Included Components
Hardware
Rotating Legs
Yes
Span Adjustability
Fixed Span

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 7.1 in, I-Beam Height 16.4 in, Height Adjustability Adjustable Height, Minimum Overall Height 8 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 8 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 21.6 ft, Maximum Overall Span 21.5 ft, Minimum Clear Span 18.6 ft, Maximum Clear Span 18.5 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.