Portable Gantry Crane, 8 ft. H, 6.00 In. W

  • Mfr # K90-8-12/16

  • Zoro # G3434685


product price:  $14,004.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Span
16 ft
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-8-12/16
Zoro #
G3434685
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
6 in
I Beam Height
18 in
Wheel Diameter
12 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Maximum Height Under Beam
12 ft
Height Adjustability
Adjustable Height
Maximum Overall Height
12 ft
I-Beam Height
18 in
Overall Depth
78 in
Overall Width
6.5 ft
Minimum Overall Height
8 ft
Height Adjustment Increments
12 in
I-Beam Flange Width
6 in
Minimum Height Under Beam
8 ft

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
16 ft
Material
Steel
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Color
Yellow
Gantry Crane Clear Span
14 ft 6 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Adjustable Increments
12 in
Finish
Enamel
Caster Type
(4) Swivel
Span Adjustability
Fixed Span
Mobility
Casters
Minimum Overall Span
17.6 ft
Maximum Lifting Capacity
16,000 lb
Maximum Overall Span
17.5 ft
Included Components
Hardware
Body Finish
Enamel
Minimum Clear Span
14.6 ft
Wheel Material
Steel
Leg Connection Type
Bolt On
Mobility Under Load
Mobile
Maximum Clear Span
14.5 ft
Body Material
Steel
Rotating Legs
Yes

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 8 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 8 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 17.6 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 14.6 ft, Maximum Clear Span 14.5 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.