Portable Gantry Crane, 7 ft. H, 7.03 In. W

  • Mfr # K90-8-10/24

  • Zoro # G3434728


product price:  $13,144.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Span
24 ft
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-8-10/24
Zoro #
G3434728
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
7.03 in
I Beam Height
18.34 in
Height Adjustment
Adjustable Height
Wheel Diameter
12 in
Wheel Width
3 in
Minimum Height Under Beam
7 ft
Height Adjustability
Adjustable Height
Height Adjustment Increments
12 in
Maximum Height Under Beam
10 ft
I-Beam Height
18.4 in
I-Beam Flange Width
7.6 in
Minimum Overall Height
7 ft
Maximum Overall Height
10 ft
Overall Depth
66 in
Overall Width
5.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
24 ft
Material
Steel
Adjustable Increments
12 in
Finish
Enamel
Gantry Crane Clear Span
22 ft 6 in
Color
Yellow
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Rotating Legs
Yes
Maximum Clear Span
22.7 ft
Minimum Overall Span
25.6 ft
Body Material
Steel
Maximum Lifting Capacity
16,000 lb
Minimum Clear Span
22.6 ft
Span Adjustability
Fixed Span
Body Finish
Enamel
Mobility
Casters
Leg Connection Type
Bolt On
Mobility Under Load
Mobile
Wheel Material
Steel
Included Components
Hardware
Maximum Overall Span
25.5 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 7.6 in, I-Beam Height 18.4 in, Height Adjustability Adjustable Height, Minimum Overall Height 7 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 7 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 25.6 ft, Maximum Overall Span 25.5 ft, Minimum Clear Span 22.6 ft, Maximum Clear Span 22.7 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.