Portable Gantry Crane, 7 ft. H, 5.50 In. W

  • Mfr # K90-5-10/20

  • Zoro # G3435096


product price:  $10,711.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Span
20 ft 4 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-5-10/20
Zoro #
G3435096
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
5.5 in
I Beam Height
15 in
Wheel Width
3 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
I-Beam Height
15 in
Maximum Overall Height
10 ft
Overall Width
5.5 ft
Minimum Overall Height
7.2 ft
Minimum Height Under Beam
86 in
I-Beam Flange Width
5.5 in
Height Adjustability
Adjustable Height
Overall Depth
66 in
Maximum Height Under Beam
10 ft
Height Adjustment Increments
12 in

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
20 ft 4 in
Material
Steel
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Color
Yellow
Finish
Enamel
Gantry Crane Clear Span
18 ft 6 in
Maximum Overall Span
21.3 ft
Mobility Under Load
Mobile
Maximum Clear Span
19.4 ft
Body Material
Steel
Rotating Legs
Yes
Included Components
Hardware
Minimum Overall Span
21.3 ft
Mobility
Casters
Maximum Lifting Capacity
10,000 lb
Minimum Clear Span
19.5 ft
Leg Connection Type
Bolt On
Wheel Material
Steel
Body Finish
Enamel
Span Adjustability
Fixed Span

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.2 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 86 in, Maximum Height Under Beam 10 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.5 ft, Maximum Clear Span 19.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.