Portable Gantry Crane, 7 ft. H, 5.00 In. W

  • Mfr # K90-5-10/10

  • Zoro # G3435139


product price:  $9,501.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Span
10 ft 5-1/2 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-5-10/10
Zoro #
G3435139
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
5.5 in
I Beam Height
12 in
Wheel Diameter
8 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Minimum Height Under Beam
85 in
I-Beam Flange Width
5 in
I-Beam Height
12 in
Minimum Overall Height
7.1 ft
Maximum Height Under Beam
10 ft
Overall Depth
66 in
Height Adjustment Increments
12 in
Maximum Overall Height
10 ft
Overall Width
5.5 ft
Height Adjustability
Adjustable Height

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
10 ft 5-1/2 in
Material
Steel
Color
Yellow
Adjustable Increments
12 in
Caster Type
(4) Swivel
Finish
Enamel
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
9 ft 4 in
Caster Material
Steel
Body Material
Steel
Maximum Lifting Capacity
10,000 lb
Mobility
Casters
Maximum Clear Span
9.4 ft
Wheel Material
Steel
Minimum Overall Span
7 ft
Mobility Under Load
Mobile
Minimum Clear Span
7 ft
Leg Connection Type
Clamp On
Maximum Overall Span
11.5 ft
Rotating Legs
Yes
Span Adjustability
Adjustable Span
Included Components
Hardware
Body Finish
Enamel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.1 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 85 in, Maximum Height Under Beam 10 ft, Minimum Overall Span 7 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 7 ft, Maximum Clear Span 9.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.