Portable Gantry Crane, 6 ft. H 6 In. H

  • Mfr # K90-5-9/12

  • Zoro # G3435181


product price:  $10,173.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Span
12 ft 5-1/2 in
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-5-9/12
Zoro #
G3435181
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
5.5 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
12 in
Overall Depth
60 in
Maximum Overall Height
9 ft
Minimum Height Under Beam
73 in
Height Adjustment Increments
12 in
Maximum Height Under Beam
9 ft
Height Adjustability
Adjustable Height
I-Beam Height
12 in
Overall Width
5 ft
Minimum Overall Height
6.1 ft
I-Beam Flange Width
5 in

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
12 ft 5-1/2 in
Material
Steel
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Gantry Crane Clear Span
11 ft 4 in
Adjustable Increments
12 in
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Color
Yellow
Maximum Clear Span
11.4 ft
Minimum Clear Span
9 ft
Body Finish
Enamel
Leg Connection Type
Clamp On
Minimum Overall Span
9 ft
Mobility Under Load
Mobile
Wheel Material
Steel
Maximum Overall Span
13.5 ft
Body Material
Steel
Span Adjustability
Adjustable Span
Included Components
Hardware
Rotating Legs
Yes
Mobility
Casters
Maximum Lifting Capacity
10,000 lb

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 6.1 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 73 in, Maximum Height Under Beam 9 ft, Minimum Overall Span 9 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 9 ft, Maximum Clear Span 11.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.