Portable Gantry Crane, 8000 lb., 15 ft. 3"

  • Mfr # K90-4-16/16

  • Zoro # G3435288


product price:  $12,088.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Span
16 ft 5-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-4-16/16
Zoro #
G3435288
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
I Beam Height
15 in
Wheel Diameter
8 in
Height Adjustability
Adjustable Height
Overall Depth
90 in
Height Adjustment Increments
12 in
Maximum Height Under Beam
16 ft
I-Beam Height
15 in
Maximum Overall Height
16 ft
Overall Width
7.5 ft
I-Beam Flange Width
5.5 in
Minimum Overall Height
10 ft
Minimum Height Under Beam
10 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
16 ft 5-1/2 in
Material
Steel
Caster Type
(4) Swivel
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Adjustable Increments
12 in
Standards
AISC, CMAA, OSHA
Finish
Enamel
Gantry Crane Clear Span
15 ft 4 in
Mobility Under Load
Mobile
Body Material
Steel
Mobility
Casters
Maximum Lifting Capacity
8,000 lb
Minimum Overall Span
13 ft
Body Finish
Enamel
Rotating Legs
Yes
Maximum Overall Span
17.5 ft
Wheel Material
Steel
Leg Connection Type
Clamp On
Span Adjustability
Adjustable Span
Maximum Clear Span
15.4 ft
Minimum Clear Span
13 ft
Included Components
Hardware

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 10 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 13 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 13 ft, Maximum Clear Span 15.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.