Portable Gantry Crane, 8000 lb., 11 ft. 5"

  • Mfr # K90-4-12/12

  • Zoro # G3435428


product price:  $10,107.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Span
12 ft 5-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-4-12/12
Zoro #
G3435428
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
I Beam Height
12 in
Wheel Width
3 in
Height Adjustability
Adjustable Height
Maximum Overall Height
12 ft
Minimum Height Under Beam
8 ft
Overall Depth
78 in
Height Adjustment Increments
12 in
Overall Width
6.5 ft
Maximum Height Under Beam
12 ft
I-Beam Height
12 in
I-Beam Flange Width
5 in
Minimum Overall Height
8 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
12 ft 5-1/2 in
Material
Steel
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
11 ft 5 in
Caster Type
(4) Swivel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Adjustable Increments
12 in
Mobility Under Load
Mobile
Body Material
Steel
Maximum Overall Span
13.5 ft
Maximum Lifting Capacity
8,000 lb
Maximum Clear Span
11.4 ft
Leg Connection Type
Clamp On
Span Adjustability
Adjustable Span
Body Finish
Enamel
Mobility
Casters
Wheel Material
Steel
Minimum Overall Span
9 ft
Rotating Legs
Yes
Included Components
Hardware
Minimum Clear Span
9 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 8 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 8 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 9 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 9 ft, Maximum Clear Span 11.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.