Portable Gantry Crane, 6000 lb., 11 ft. 3"

  • Mfr # K90-3-16/12

  • Zoro # G3435671


product price:  $9,928.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Span
12 ft 5-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-3-16/12
Zoro #
G3435671
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4.66 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
I Beam Height
10 in
I-Beam Height
10 in
Minimum Overall Height
10 ft
Maximum Height Under Beam
16 ft
Overall Depth
90 in
I-Beam Flange Width
4.7 in
Minimum Height Under Beam
10 ft
Height Adjustability
Adjustable Height
Overall Width
7.5 ft
Height Adjustment Increments
12 in
Maximum Overall Height
16 ft

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
12 ft 5-1/2 in
Material
Steel
Color
Yellow
Caster Material
Steel
Caster Type
(4) Swivel
Adjustable Increments
12 in
Standards
AISC, CMAA, OSHA
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
11 ft 4 in
Rotating Legs
Yes
Mobility Under Load
Mobile
Body Finish
Enamel
Span Adjustability
Adjustable Span
Mobility
Casters
Leg Connection Type
Clamp On
Included Components
Hardware
Maximum Clear Span
11.4 ft
Body Material
Steel
Minimum Clear Span
9 ft
Minimum Overall Span
9 ft
Wheel Material
Steel
Maximum Lifting Capacity
6,000 lb
Maximum Overall Span
13.5 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 10 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 9 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 9 ft, Maximum Clear Span 11.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.