Portable Gantry Crane, 6000 lb., 13 ft. 3"

  • Mfr # K90-3-9/14

  • Zoro # G3435909


product price:  $7,605.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
76 13/16 in
Max. I Beam Height
108 in
Gantry Crane Span
14 ft 5-1/2 in
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-3-9/14
Zoro #
G3435909
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
76 13/16 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
4.66 in
Wheel Width
3 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
I Beam Height
10 in
Minimum Height Under Beam
6 ft
Maximum Overall Height
9 ft
Overall Depth
60 in
Height Adjustability
Adjustable Height
I-Beam Height
10 in
I-Beam Flange Width
4.7 in
Overall Width
5 ft
Maximum Height Under Beam
9 ft
Minimum Overall Height
6 ft
Height Adjustment Increments
12 in

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
14 ft 5-1/2 in
Material
Steel
Caster Material
Steel
Gantry Crane Clear Span
13 ft 4 in
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Color
Yellow
Caster Type
(4) Swivel
Maximum Clear Span
13.4 ft
Wheel Material
Steel
Minimum Clear Span
11 ft
Body Finish
Enamel
Body Material
Steel
Leg Connection Type
Clamp On
Minimum Overall Span
11 ft
Included Components
Hardware
Mobility Under Load
Mobile
Rotating Legs
Yes
Mobility
Casters
Maximum Lifting Capacity
6,000 lb
Maximum Overall Span
15.5 ft
Span Adjustability
Adjustable Span

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 6 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 6 ft, Maximum Height Under Beam 9 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 11 ft, Maximum Clear Span 13.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.