Portable Gantry Crane, 6 ft. H 2 In. H

  • Mfr # K90-2-9/14

  • Zoro # G3436268


product price:  $6,422.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
74 13/32 in
Max. I Beam Height
108 in
Gantry Crane Span
14 ft 11-1/2 in
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-2-9/14
Zoro #
G3436268
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
74 13/32 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
4.66 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
I Beam Height
10 in
Wheel Width
3 in
Overall Width
5 ft
Overall Depth
60 in
Maximum Height Under Beam
9 ft
Maximum Overall Height
9 ft
I-Beam Height
10 in
I-Beam Flange Width
4.7 in
Minimum Height Under Beam
74 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
12 in
Minimum Overall Height
6.2 ft

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
14 ft 11-1/2 in
Material
Steel
Finish
Enamel
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
14 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Adjustable Increments
12 in
Caster Type
(4) Swivel
Caster Material
Steel
Mobility Under Load
Mobile
Minimum Clear Span
12 ft
Span Adjustability
Adjustable Span
Maximum Overall Span
15.5 ft
Body Finish
Enamel
Leg Connection Type
Clamp On
Maximum Lifting Capacity
4,000 lb
Body Material
Steel
Mobility
Casters
Maximum Clear Span
14.4 ft
Wheel Material
Steel
Rotating Legs
Yes
Included Components
Hardware
Minimum Overall Span
12 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 6.2 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 74 in, Maximum Height Under Beam 9 ft, Minimum Overall Span 12 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 12 ft, Maximum Clear Span 14.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.