Portable Gantry Crane, 16 ft. H, Yellow

  • Mfr # H90-8-16/10

  • Zoro # G3436767


product price:  $15,470.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
10 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-8-16/10
Zoro #
G3436767
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
6 in
Wheel Diameter
12 in
Wheel Width
3 in
I Beam Height
18 in
Height Adjustment
Fixed Height
Overall Width
11.5 ft
Maximum Height Under Beam
16 ft
I-Beam Flange Width
6 in
Overall Depth
90 in
I-Beam Height
18 in
Maximum Overall Height
17.5 ft
Minimum Height Under Beam
16 ft
Height Adjustability
Fixed Height

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
10 ft
Material
Steel
Caster Type
(4) Swivel
Gantry Crane Clear Span
8 ft 7 in
Caster Material
Steel
Color
Yellow
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Body Finish
Enamel
Mobility
Casters
Included Components
Hardware
Minimum Clear Span
8.6 ft
Maximum Clear Span
8.7 ft
Wheel Material
Steel
Rotating Legs
No
Leg Connection Type
Clamp On
Span Adjustability
Fixed Span
Maximum Lifting Capacity
16,000 lb
Minimum Overall Span
11.6 ft
Maximum Overall Span
11.6 ft
Body Material
Steel
Mobility Under Load
Mobile

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 17.5 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 11.6 ft, Maximum Overall Span 11.6 ft, Minimum Clear Span 8.6 ft, Maximum Clear Span 8.7 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.