Shop US CARGO CONTROL
See all product information
Create Account
Polyester Round Eye & Eye Lifting Sling - 18' (Blue)
- Mfr # PRS7EE-18
- Zoro # G403162142
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Sling Length
18 ft
Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,000 lb
Choker Hitch Capacity
17,000 lb
Diameter
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRS7EE-18
- Zoro #
- G403162142
- UPC #
- -
- Country of Origin
- United States
- Vertical Hitch Capacity
- 21,200 lb
- Basket Hitch Capacity
- 42,000 lb
- Choker Hitch Capacity
- 17,000 lb
- Sling Material
- Nylon and Polyester
Dimensions
- Sling Length
- 18 ft
- Diameter
- 1.75 in
- Eye length
- 16 in
Description
Eye-and-eye sling is a round sling constructed with a wear pad jacket in the middle, resulting in a loop on each end. The polyester makes the sling lightweight and easy to handle, with very little stretch.
Eye-and-eye slings are also extremely versatile because they can be used in all the major hitch types: vertical, choker, and basket.
Our eye & eye lifting slings meet or exceed all current OSHA and ASME B30.9 Standards.
- Vertical Capacity: 21,200 lbs.
- Basket Capacity: 42,000 lbs.
- Choker Capacity: 17,000 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.