Portable Gantry Crane, 14 ft. H, Yellow

  • Mfr # H90-8-14/16

  • Zoro # G3436791


product price:  $15,937.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Span
16 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-8-14/16
Zoro #
G3436791
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
6 in
Wheel Width
3 in
Wheel Diameter
12 in
Height Adjustment
Fixed Height
I Beam Height
18 in
Maximum Height Under Beam
14 ft
Minimum Height Under Beam
14 ft
I-Beam Flange Width
6 in
Overall Depth
90 in
Overall Width
17.5 ft
Height Adjustability
Fixed Height
I-Beam Height
18 in
Maximum Overall Height
15.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
16 ft
Material
Steel
Gantry Crane Clear Span
14 ft 6 in
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Color
Yellow
Finish
Enamel
Included Components
Hardware
Maximum Overall Span
17.6 ft
Minimum Clear Span
14.6 ft
Body Finish
Enamel
Span Adjustability
Fixed Span
Mobility Under Load
Mobile
Minimum Overall Span
17.6 ft
Rotating Legs
No
Leg Connection Type
Clamp On
Maximum Lifting Capacity
16,000 lb
Maximum Clear Span
14.5 ft
Wheel Material
Steel
Mobility
Casters
Body Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 15.5 ft, Minimum Height Under Beam 14 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 17.6 ft, Maximum Overall Span 17.6 ft, Minimum Clear Span 14.6 ft, Maximum Clear Span 14.5 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.