Portable Gantry Crane, 10 ft. H, Yellow

  • Mfr # H90-8-10/12

  • Zoro # G3436931


product price:  $12,279.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
12 ft
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-8-10/12
Zoro #
G3436931
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
6 in
Wheel Diameter
12 in
Wheel Width
3 in
I Beam Height
18 in
Height Adjustment
Fixed Height
Minimum Height Under Beam
10 ft
Maximum Overall Height
11.5 ft
Maximum Height Under Beam
10 ft
I-Beam Flange Width
6 in
I-Beam Height
18 in
Overall Depth
66 in
Overall Width
13.5 ft
Height Adjustability
Fixed Height

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
12 ft
Material
Steel
Color
Yellow
Caster Type
(4) Swivel
Caster Material
Steel
Gantry Crane Clear Span
10 ft 6 in
Standards
AISC, CMAA, OSHA
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Included Components
Hardware
Maximum Clear Span
10.5 ft
Leg Connection Type
Clamp On
Maximum Overall Span
13.6 ft
Wheel Material
Steel
Body Finish
Enamel
Maximum Lifting Capacity
16,000 lb
Minimum Clear Span
10.6 ft
Rotating Legs
No
Span Adjustability
Fixed Span
Mobility
Casters
Body Material
Steel
Mobility Under Load
Mobile
Minimum Overall Span
13.6 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 11.5 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 13.6 ft, Maximum Overall Span 13.6 ft, Minimum Clear Span 10.6 ft, Maximum Clear Span 10.5 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.