3/8" Drive Socket Set, SAE, 10pcs, Skt St, Chrm, 7/32-9/16 in, 12Pt

  • Mfr # J52111

  • Zoro # G3437253


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
10
Includes
(2) Socket Bars 9", Socket Clips 3/8" Drive, (10) Socket Deep 3/8" Drive 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"
Finish
Full Polish
Std. Socket Point Styles Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J52111
Zoro #
G3437253
UPC #
662679231132
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
5/16 in to 7/8 in
Deep Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Style/Size
Deep 6-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

Item
Deep Socket Set
Number of Pieces
10
Includes
(2) Socket Bars 9", Socket Clips 3/8" Drive, (10) Socket Deep 3/8" Drive 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"
Finish
Full Polish
Std. Socket Point Styles Included
None
Standards
ASME B107.1
Measurement Type
SAE
Tether Capable
Tether Capable
Ratchets Included
None
Flex Socket Point Styles Included
None
Deep Socket Point Styles Included
6
Sockets Included
(10) Deep 6-Point
Impact Rated
No
Drive Type
Hand
SAE or Metric
SAE
Insulated
No
Tether Style
Tether Capable
Includes Drive Tools
No
Non-Sparking
No
Includes Standard Sockets
Standard Sockets Not Included
Number of Deep Sockets
10
Socket Shape
6-Point
Piece Count Range
2 to 25
Includes Wrenches
No
Container Type
Rail
Includes Socket Bits
Socket Bits Not Included
Tether Ready
Yes
Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Included
Flex Socket Count/Style
None
Type
Deep Length
Product Type
Socket Set
Tether Status
Tether Ready
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.