Shop PERFORMANCE TOOL
See all product information
Create Account
10 pc. Metric Crowfoot Wrench Set, Heat Treated Alloy Steel, Drop Forged
- Mfr # W452
- Zoro # G423310288
product price:Â
$
34.99
/ea
Key Features
Finish
Chrome Plated
SAE or Metric
Metric
Material
Steel
Flex Head
No
Ratcheting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W452
- Zoro #
- G423310288
- UPC #
- 39564104626
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Wrench Set-Crowfoot
- Finish
- Chrome Plated
- SAE or Metric
- Metric
- Material
- Steel
- Flex Head
- No
- Ratcheting
- No
- Grade
- Professional
- Type
- Crowfoot
- Color
- Silver
- Case Included
- No
Description
The Performance Tool Wilmar W452 Wrench Set is your go-to solution for those hard-to-reach fasteners. Made from heat-treated alloy steel, these wrenches are designed to withstand heavy use and provide years of reliable performance. Each wrench is drop-forged for superior strength and durability, making them perfect for tough jobs and heavy-duty applications. The polished chrome finish not only looks great but also resists rust and corrosion, ensuring long-lasting use. This set includes 10 wrenches ranging from 10mm to 21mm, providing you with a complete set of metric sizes for a wide range of applications. Upgrade your tool collection with the Performance Tool Wilmar W452 Wrench Set today!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.