Portable Gantry Crane, 6000 lb., 13 ft. 3"

  • Mfr # H90-3-16/14

  • Zoro # G3437467


product price:  $7,567.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
14 ft 4-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-3-16/14
Zoro #
G3437467
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4.66 in
Wheel Diameter
8 in
Height Adjustment
Fixed Height
I Beam Height
10 in
Wheel Width
3 in
Minimum Height Under Beam
16 ft
Maximum Height Under Beam
16 ft
Overall Width
7.5 ft
I-Beam Flange Width
4.7 in
Maximum Overall Height
16.8 ft
I-Beam Height
10 in
Overall Depth
90 in
Height Adjustability
Fixed Height

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
14 ft 4-1/2 in
Material
Steel
Color
Yellow
Caster Type
(4) Swivel
Gantry Crane Clear Span
13 ft 4 in
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Maximum Overall Span
15.5 ft
Minimum Overall Span
11 ft
Wheel Material
Steel
Leg Connection Type
Clamp On
Rotating Legs
No
Body Finish
Enamel
Maximum Clear Span
13.3 ft
Mobility Under Load
Mobile
Maximum Lifting Capacity
6,000 lb
Minimum Clear Span
11 ft
Body Material
Steel
Mobility
Casters
Included Components
Hardware
Span Adjustability
Adjustable Span

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 16.8 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 11 ft, Maximum Clear Span 13.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.