Coupling, Set Screw Type, Bore 1 1/2 In

  • Mfr # SCC-24-24-F

  • Zoro # G3437655


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
1 1/2 in
Material - Couplings
Steel
Outside Dia.
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-24-24-F
Zoro #
G3437655
UPC #
634529105962
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
Screw Size
3/8"-16
Keyway Width
3/8 in
Keyway Width (In.)
3/8
Clearance Dia.
2.625 in
Clearance Dia. (In.)
2.625
Screw Size (In.)
3/8-16
Keyway Width 1
3/8 in
Minimum Bore Diameter
1 1/2 in
Keyway Width 2
3/8 in
Screw Thread Size
3/8"-16
Keyway Depth 1
3/16 in
Clearance Diameter
2.63 in
Maximum Bore Diameter
1 1/2 in
Different Bore Sizes
No
Bore Diameter 1
1 1/2 in
Keyway Depth 2
3/16 in
Coupling Outside Diameter
2 5/8 in
Bore Diameter 2
1 1/2 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Max. Torque (In.-Lbs.)
1600
Machined From
Bar Stock
Max. Torque
1,600 in-lb
Material
Black Oxide Steel
Max. RPM
4,000 RPM
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
One Piece Set Screw Type
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Minimum Operating Temperature
-40 Degrees F
Coupling Material Finish
Black Oxide
Coupling Material Grade
1215
Bore Type
Round Keyed
Maximum Speed
4,000 RPM
Included Screws
(4) Set Screws
Screw Material Finish
Black Oxide
Maximum Torque
10,250 in-lb
Coupling Material
Carbon Steel
Maximum Operating Temperature
350 Degrees F
Coupling Construction
One-Piece
Shaft Tolerance
+0.0000 in / -0.0005 in
Shaft Locking Type
Set Screw
Zero Backlash
Yes
Features
Precision Honed Bores, Vibration-Resistant Screws
Fastener Tightening Torque
290 lb-in
Resistance Properties
Corrosion Resistant
Number of Locking Screws
4

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/2 in, Bore Type Round Keyed, Clearance Diameter 2.63 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 1/2 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 10,250 in-lb, Overall Length 3 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.