2CC-137-137 Two-Piece Clamping Coupling Recessed Screw

  • Mfr # 2CC-137-137
  • Zoro # G0208726
product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Bore Dia.
1 3/8 in
Material - Couplings
Steel
Overall Length
3 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2CC-137-137
Zoro #
G0208726
UPC #
044861263037
Country of Origin
United States
Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
Two Piece Clamp Recessed Screw
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
Steel
Machined From
Bar Stock
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Carbon Steel
Bore Tolerance
+0.003 in / -0.000 in
Zero Backlash
Yes
Bore Type
Round
Screw Material Grade
4140
Number of Locking Screws
4
Screw Material Finish
Black Oxide
Maximum Torque
3,390 in-lb
Included Screws
(4) Hex Socket Cap Screws
Features
Recessed Screws
Shaft Locking Type
Clamp On
Coupling Construction
Two-Piece
Maximum Speed
4,000 RPM
Coupling Material Grade
1211
Coupling Material Finish
Black Oxide
Coupling Material
Carbon Steel

Dimensions

Bore Dia.
1 3/8 in
Outside Dia.
2 3/8 in
Overall Length
3 5/8 in
Screw Size
1/4"-28
Clearance Dia.
2.375 in
Screw Size (In.)
1/4-28 x 3/4
Clearance Dia. (In.)
2.375
Bore Diameter 1
1 3/8 in
Clearance Diameter
2.38 in
Minimum Bore Diameter
1 3/8 in
Different Bore Sizes
No
Maximum Bore Diameter
1 3/8 in
Screw Thread Size
1/4"-28
Bore Diameter 2
1 3/8 in
Coupling Outside Diameter
2 3/8 in
Wire Rope Length
3 5/8 in
Length
3 5/8 in
Fits Chest Size
Recessed Screws

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/8 in, Bore Diameter 2 1 3/8 in, Bore Type Round, Clearance Diameter 2.38 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 3/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 3/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 3,390 in-lb

Ratings & reviews