Portable Gantry Crane, 4000 lb., 18 ft. 6"

  • Mfr # H90-2-12/20

  • Zoro # G3437808


product price:  $5,712.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Span
20 ft
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-2-12/20
Zoro #
G3437808
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
5.5 in
Height Adjustment
Fixed Height
Wheel Diameter
8 in
I Beam Height
12 in
Wheel Width
3 in
Overall Depth
78 in
Overall Width
6.5 ft
Minimum Height Under Beam
12 ft
I-Beam Flange Width
5 in
Height Adjustability
Fixed Height
Maximum Height Under Beam
12 ft
Maximum Overall Height
13 ft
I-Beam Height
12 in

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
20 ft
Material
Steel
Gantry Crane Clear Span
14 ft 4 in
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Color
Yellow
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Minimum Clear Span
18.6 ft
Wheel Material
Steel
Body Finish
Enamel
Mobility
Casters
Mobility Under Load
Mobile
Span Adjustability
Fixed Span
Maximum Lifting Capacity
4,000 lb
Rotating Legs
No
Leg Connection Type
Bolt On
Body Material
Steel
Maximum Overall Span
21.6 ft
Minimum Overall Span
21.6 ft
Included Components
Hardware
Maximum Clear Span
18.5 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 13 ft, Minimum Height Under Beam 12 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 21.6 ft, Maximum Overall Span 21.6 ft, Minimum Clear Span 18.6 ft, Maximum Clear Span 18.5 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.