Portable Gantry Crane, 2000 lb., 16 ft. 4"

  • Mfr # H90-1-12/16

  • Zoro # G3438051


product price:  $4,633.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Span
16 ft 11 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-1-12/16
Zoro #
G3438051
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
4.66 in
Wheel Diameter
6 in
Height Adjustment
Fixed Height
Wheel Width
2 in
I Beam Height
10 in
Overall Depth
78 in
Overall Width
6.5 ft
I-Beam Flange Width
4.7 in
I-Beam Height
10 in
Height Adjustability
Fixed Height
Minimum Height Under Beam
12 ft
Maximum Overall Height
12.8 ft
Maximum Height Under Beam
12 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
16 ft 11 in
Material
Steel
Caster Material
Steel
Color
Yellow
Caster Type
(4) Swivel
Finish
Enamel
Gantry Crane Clear Span
16 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Rotating Legs
No
Maximum Overall Span
17.5 ft
Body Material
Steel
Leg Connection Type
Clamp On
Mobility Under Load
Mobile
Minimum Clear Span
14 ft
Maximum Lifting Capacity
2,000 lb
Minimum Overall Span
14 ft
Mobility
Casters
Span Adjustability
Adjustable Span
Maximum Clear Span
16.3 ft
Wheel Material
Steel
Body Finish
Enamel
Included Components
Hardware

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 12.8 ft, Minimum Height Under Beam 12 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 14 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 14 ft, Maximum Clear Span 16.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.