3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 6 3/32 in L

  • Mfr # J4990-6MXL

  • Zoro # G3440507


product price:  $18.69
/ea

Key Features

Drive Size
3/8 in
Overall Length
6 3/32 in
Finish
Chrome
Tip Size
6 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4990-6MXL
Zoro #
G3440507
UPC #
662679160388
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
6 3/32 in
Tip Size
6 mm
Insert Length
5 in
Size
6mm
Socket Depth
Standard
Bit Length
5"

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Category Type
Socket Bits
Number of Points
6
Bit Style
Hex
Material
Alloy Steel
Socket Type
Extra Long Hex Bit
Features
Wear Resistance
Impact Rated
No
Drive Type
Square
Measurement Type
Metric
Insulated
No
Replaceable Insert
No
Tip Style
Hex
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Made using a heat-treated alloy for wear-resistance which helps minimize distortion for a long life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.