304 Stainless Steel Tee, 1 in x 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT x Female NPT

  • Mfr # 40TE111N010

  • Zoro # G3441033


product price:  $18.59
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40TE111N010
Zoro #
G3441033
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Fitting Side B Outside Diameter
1 in
Overall Length
58 mm
Fitting Side A Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side C Outside Diameter
1 in
Fitting Side C Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Fittings Sub-Category
Tees
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Tee
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Type
NPT
Material Grade
304
Includes Seal
No
For Pipe Schedule
40
Fitting Side A Type
NPT
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
300 psi
Fitting Side C Gender
Female
Color
Silver
Fitting Side C Type
NPT
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
11
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
11
Class
Class 150

Description

The ZORO SELECT - 40TE111N010 is a stainless steel pipe fitting shaped as a Tee that connects three ports in a Tee configuration with a 90-degree branch. Constructed from 304 stainless steel, this Tee fitting features female NPT threaded connections on all three ends, each with a nominal pipe size of 1 inch. It is rated for Class 150 pressure, supporting a maximum operating pressure of 300 psi for general fluids and 150 psi for steam. Compatible with air, natural gas, non-potable water, oil, potable water, and steam within the specified Class 150 rating and 1-inch NPT connections. Key Features:

  • Material: 304 Stainless Steel conforming to ASTM-A-351 standard.
  • Connection Type: Female NPT threaded on all three ports (Side A, B, and C) with 11 threads per inch and NPT threading type.
  • Nominal Pipe Size: 1 inch on all three sides.
  • Rated Pressure Class: Class 150, meeting MSS-SP-114 specifications.
  • Maximum Operating Pressure: 300 psi for fluids, 150 psi for steam.
  • Pipe Schedule Compatibility: Schedule 40.
  • Dimensions: Overall length of 58 mm.
  • Standards: Threads conform to ANSI B1.20.1; material and pressure ratings comply with industry standards.
  • Does not include pre-applied thread sealant or a sealing component.
  • Color: Silver.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.