Atmospheric Vacuum Breaker, Steam Service

  • Mfr # VB0500

  • Zoro # G3441916


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Size
1/2"
Connection Type
MNPT
Max. Pressure
125 psi
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB0500
Zoro #
G3441916
UPC #
-
Country of Origin
Mexico

Dimensions

Size
1/2"
Width
13/16 in
Height
2 1/16 in
Pipe Size
1/2"
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Overall Length
2.06 in

Details

Body Material
Brass
Connection Type
MNPT
Max. Pressure
125 psi
Item
Atmospheric Vacuum Breaker, Steam Service
Material of Construction
Brass
Temp. Range
350 Degrees F
Connection
MNPT
Connection Gender - Side 1
Male
Connection Type - Side 1
NPT
Mounting Orientation
Vertical
For Media
Steam
Operating Temperature - Maximum
350 Degrees F
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Check Mechanism Material
EPDM
Spring Material
304 Stainless Steel
Includes Atmospheric Vent
Atmospheric Vent Included
Includes Freeze Protection
No Freeze Protection
Cracking Pressure
0.36 psi
Maximum Pressure - Steam
125 psi
Maximum Pressure - Operating
125 psig
Seat Material
EPDM
Valve Series
VB

Description

Atmospheric Vacuum Breaker, Steam Service, Size 1/2 in, Connection Type MNPT, Material of Construction Brass, Max. Pressure 125 psi, Temp. Range 350 Degrees F, Height 2 1/16 in, Width 13/16 in, Standards Not Applicable, Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.