Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 24 ga GA, 11 in W, 11" L, 11 in H

  • Mfr # GRAE890GA24

  • Zoro # G3442171


product price:  $14.15
/ea

Key Features

Duct Fitting Duct Size
8"
Width
11 in
For Use With
Greenseam Duct system
Gauge
24 ga
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRAE890GA24
Zoro #
G3442171
UPC #
747548274738
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
8"
Width
11 in
Height
11 in
Inlet Diameter
8 in
Length
11"
Outlet Diameter
8 in
Duct Fitting Diameter
8 in
Duct Fitting Length
11 in
Overall Length
11 in
Overall Width
11 in
Overall Height
11 in
For Duct Height
1 5/8 in
For Duct Width
1 5/8 in
Centerline Radius
7 in
For Nominal Duct Diameter
8 in
Inside Diameter
8 in
Material Thickness
24 ga

Details

For Use With
Greenseam Duct system
Gauge
24 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
90 Degree Elbow
Damper Shape
Round
Duct Fitting Item
90 Degree Elbow
Standards
A924, ASTM A653
Duct Fitting Material
Galvanized Steel
Special Features
Adjustable
Material
Galvanized Steel
Type
90 Degrees Elbow
Color
Silver
Finish
Galvanized
End Type
Crimped
For Duct Shape
Round
Connection Type
Press Fit
Maximum Pressure Rating
2 in wc
Angle
90 Degrees
Shape
Elbow
Product Type
Adjustable Elbow
Weight
2.5 lb
Number of Pieces
4
Compatible with Brand
Greenseam
Minimum Pressure Rating
-1 in wc

Description

90 Degree Elbow, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Material Steel, Overall Length 11 in, Product Type Adjustable Elbow, Material Thickness 24 ga, Weight 2.5 lb, Maximum Pressure Rating 2 in wc, For Duct Height 1 5/8 in, Shape Elbow, End Type Crimped, For Duct Width 1 5/8 in, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 8 in, Minimum Pressure Rating -1 in wc, Color Silver, Outlet Diameter 8 in, Overall Height 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.