Steel Door, RH, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge steel, Type: Lead-Lined Flush

  • Mfr # CLLD-FL3070-RH-CY-CE

  • Zoro # G3442951


product price:  $7,026.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
Lead-Lined Flush
Lock Type
Cylindrical
Hand
RH
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLLD-FL3070-RH-CY-CE
Zoro #
G3442951
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Door Thickness
1 3/4 in
Top Hinge to Door Top Height
6 5/8 in
Middle Hinge to Door Top Height
39 5/8 in
Door Height
84 in
Bottom Hinge to Door Top Height
72 5/8 in
Door Width
36 in

Details

Item
Steel Door
Door Design
Single Door
Door Type
Lead-Lined Flush
Lock Type
Cylindrical
Hand
RH
Material
18-gauge steel
Fire Rating
180 min
For Use With
Lead Lined Frames
Security Door Color
Gray
Includes
1/32 in Thick Lead-Liner, Vertical Steel Stiffeners
Agency Compliance
UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Material
Steel
Number of Doors
1
Door Metal Material Gauge
18 ga
Includes Louver
No Louver Included
Standards
UL
Compatible with Brand
Lead Lined Frames
Door Hand Orientation
Right Hand

Description

Steel Door, Door Type Lead-Lined Flush, Lock Type Cylindrical, Material 18-gauge Steel, Hand RH, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL, For Use With Lead Lined Frames, Includes Vertical Steel Stiffeners and 1/32 In. Thick Lead-Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products