3" Male Adapter Dust Plug with Handle

  • Mfr # SBM-3SG

  • Zoro # G3443316


product price:  $51.75
/ea

Key Features

Fittings Sub-Category
Dust Plugs
Body Material
Glass Filled Polypropylene
Coupling Type
Type DP
Connection Type
Male Adapter
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBM-3SG
Zoro #
G3443316
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
3"
Pipe Size
3"
Overall Length
5"
Plug Length
5"
Coupling Size
3"
For Coupling Size
3"
Pipe Size - Pipe Fitting
3"

Details

Fittings Sub-Category
Dust Plugs
Item
Dust Plug
Body Material
Glass Filled Polypropylene
Coupling Type
Type DP
Connection Type
Male Adapter
Basic Pipe Fitting Shape
Plug
Pipe Fitting Connection Type
Male Adapter
Specific Pipe Fitting Shape
Plug
Coupling Component
Plug
Includes Locking Arm
No
Finish/Coating
Natural
Fitting Connection Type
Male Adapter
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Glass Filled Polypropylene

Description

Dust Plug, Plug, For Coupling Size 3 in, Body Material Glass Filled Polypropylene, Type DP, Coupling Size 3 in, Natural, Overall Length 5 in, Includes Locking Arm No, Plug Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.