Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC

  • Mfr # ACH060

  • Zoro # G3444183


product price:  $14.35
/ea

Key Features

Voltage
18/30VAC
Control Range
Fixed 60 Degrees F
System Switching
No
Height
2"
Width
3/8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ACH060
Zoro #
G3444183
UPC #
800442008899
Country of Origin
China

Dimensions

Height
2"
Width
3/8"
Depth
3/8 in
Overall Length
2 in
Lead Length
6 in

Details

Item
Two-Wire Temporary Dry-Out/Construction Thermostat
Voltage
18/30VAC
Control Range
Fixed 60 Degrees F
System Switching
No
Dual Transformer Compatible
No
Power Method
Hardwired
750mV Compatible
No
For Use With
(2) Wire HVAC Systems
Automatic Changeover
No
Includes
6 in Wire Leads
Fan Switching
No
Features
Temporary Heating 60 Degrees F
Display Type
No Display
Dehumidification Control
No
Temperature Limiting
No
Temporary Temperature Hold
No
Humidification Control
No
Temporary Program Override
No
Stages
1H
Type
Temporary Heating 60 Degrees F
Application
Heat Only
Minimum Control Temperature
60 Degrees F
Temperature Differential
9 Degrees F
Changeover Type
No Changeover
Number of Heating Stages - Conventional System
1
Differential Type
Fixed
Number of Zones
1
Thermostat Type
Low Voltage
Compatible Product Type
Compressor, Condenser Fan Motor
Electrical Connection Type
Hardwired
Temperature Control Range
60 Degrees F
Amperage
2 A
Maximum Control Temperature
60 Degrees F
Compatible System Type
2-Wire HVAC Systems
Mounting Direction
Universal
Shape
Cylindrical
Temperature Scale
Fahrenheit
System Settings
On-Off

Description

Low Voltage Thermostat, Application Heat Only, Compatible System Type 2-Wire HVAC Systems, Dehumidification Control No, Dual Transformer Compatible No, Differential Type Fixed, Humidification Control No, Maximum Control Temperature 60 Degrees F, Minimum Control Temperature 60 Degrees F, Number of Heating Stages - Conventional System 1, Number of Zones 1, System Settings On-Off, Temperature Differential 9 Degrees F, Temperature Scale Fahrenheit, Thermostat Type Low Voltage, Voltage 18 to 30V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.