Bulk Container 39 cu ft Volume Cap., 48 in L, 40 in W, 46 in H, Plastic, Blue

  • Mfr # C0130H46-100

  • Zoro # G3444519


product price:  $671.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Volume Capacity
39 cu ft
Overall Length
48 in
Overall Width
40 in
Overall Height
46 in
Load Capacity
1,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C0130H46-100
Zoro #
G3444519
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
40 in
Overall Height
46 in
Folded Height
46 in
Folded Width
48 in
Folded Depth
40 in
Bottom Inside Width
36 3/4 in
Inside Length
45 in
Inside Width
36 3/4 in
Inside Height
40 3/4 in
Bottom Inside Length
45 in

Details

Volume Capacity
39 cu ft
Load Capacity
1,500 lb
Material
Plastic
Fork Pockets
Yes
Mobility
Stationary
Item
Bulk Container
Finish
Foam
Fork Entry
4-Way Entry
Color
Blue
Series
MACX
Stacking Capacity
9,000 lb
Resistant To
High-Impact, Temperature, UV
Stackable
Stacking Capable
Runner Location
Short Side
Weight Capacity
1,500 lb
Shape
Rectangular
Container Bottom Type
Solid
Container Wall Type
Solid
Minimum Operating Temperature
-41 Degrees F
Maximum Operating Temperature
141 Degrees F
Includes Lid
Lid Not Included
Standards
FDA
Includes Casters
Casters Not Included

Description

Bulk Container, Color Blue, Container Wall Type Solid, Folded Depth 40 In., Folded Height 46 in, Folded Width 48 in, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 141 Degrees F, Minimum Operating Temperature -41 Degrees F, Mobility Stationary, Overall Height 46 in, Overall Length 48 in, Overall Width 40 in, Stackable Stacking Capable, Stacking Capacity 9,000 lb, Volume Capacity 39 cu ft, Weight Capacity 1,500 lb, Collapsible Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.