WESTWARD 1/2 in Drive Impact Socket Standard Socket, Black Oxide, 29 mm

  • Mfr # 5DFP6

  • Zoro # G3447963


product price:  $9.79
/ea

Key Features

Drive Size
1/2 in
Size
29mm
Overall Length
3 3/32 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DFP6
Zoro #
G3447963
UPC #
190735860922
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
29mm
Overall Length
3 3/32 in
Socket Depth
Standard
Socket Length
3 3/32 in
Socket Size
29 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Output Type
6 pt
Impact Rated
Yes
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard
Category Type
Impact Socket
Standards
ASME B107.121
Measurement Type
Metric
Drive Type
Impact
Non-Sparking
No
Socket Shape
6-Point
Locking
No
Tether Ready
No
Non-Magnetic
No
Compatible Fastener Type
Bolts
Insulated
No
Includes Insulation
Not Insulated
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Bolt Clearance
25 mm
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 29 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 25 mm, Standards ASME B107.121

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.