Gearbelt Pulley, L, 44 Grooves

  • Mfr # 44LH050

  • Zoro # G3448347


product price:  $85.39
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
L
Number of Grooves - Timing Belt Pulleys
44
Bushing Required - Timing Belt Pulleys
H, QT
Pitch Dia. - Timing Belt Pulleys
5.252 in
Outside Dia. - Timing Belt Pulleys
5.222 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44LH050
Zoro #
G3448347
UPC #
637363170455
Country of Origin
India

Dimensions

Pitch Dia. - Timing Belt Pulleys
5.252 in
Outside Dia. - Timing Belt Pulleys
5.222 in
Width (mm)
19.05
Pitch Dia. (In.)
5.252
Flange Dia. (In.)
5 1/2
For Timing Belt Width
1/2 in
Dimension F (In.)
3/4 in
Outside Dia. (In.)
5.222
Width (In.)
3/4
Outside Dia. (mm)
132.6388
Pitch Dia. (mm)
133.40079999999998
Width - Timing Belt Pulleys
3/4 in
Flange Dia. (mm)
139.7
Flange Dia.
5 1/2 in
Overall Width
1 7/16 in
Length through Bore
1 1/4 in
For Belt Width
1/2 in
For Belt Trade Size
L
Face Width
0.75 in
Minimum Bore Diameter
3/8 in
Face Diameter
5.22 in
Outside Diameter
5.222 in
Maximum Bore Diameter
1 1/2 in
Pitch Diameter
5.252 in
For Bushing Size
H

Details

Gearbelt Series - Timing Belts
L
Number of Grooves - Timing Belt Pulleys
44
Bushing Required - Timing Belt Pulleys
H, QT
Pitch - Timing Belt Pulleys
3/8 in
Flanged
Yes
Material - Timing Belt Pulleys
Steel
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Construction
Solid
Item
Gearbelt Pulley
Pitch (In.)
3/8 in
Bore Type - Timing Belt Pulleys
Bushed
Bore Type
Bushed
Bushing Required
QT or H
For Use With
1/2 in Wide Belt, 3/8 in Pitch
Application
Timing, Up to 4 HP
Type
Synchronous Drive L
Pitch (mm)
9.525
Number of Grooves
44
Material
Steel
For Bushing Type
Split Taper
For Maximum Horsepower
4 hp
Weight
4 lb
Pulley Construction
Plain
For Belt Series
L
Number of Teeth
44
Pitch
0.375 in

Description

Gearbelt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size H, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 44, Outside Diameter 5.222 in, Pitch 0.375 in, Pitch Diameter 5.252 in, Face Diameter 5.22 in, Face Width 0.75 in, For Belt Trade Size L, For Maximum Horsepower 4 hp, Length through Bore 1 1/4 in, Number of Flanges 2, Overall Width 1 7/16 in, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.