Sorbent Pad, 33 gal, 15 in x 19 in, Oil, White, 100 PK

  • Mfr # ENV100

  • Zoro # G3449695


product price:  $69.29
/pk 100, $0.69/ea

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
33 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ENV100
Zoro #
G3449695
UPC #
662706120484
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
33 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Pad
Color
White
Perforated
Not Perforated
Volume Absorbed Range
30 to 39 gal
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Item - Spill Control
Absorbent Pad
Volume Absorbed Per Pkg.
33 gal.
Spill Control - Fluids Absorbed
Oil-Based Liquids
Absorbency Weight
Heavy
Layers of Construction
1-ply
Recycled Content (%)
No Recycled Content
Static Dissipative
No
Perforations
No
Series
ENV
Features
Fire Resistant,
Dimpled
No
Surface Temp Max
480 Degrees F
Volume Absorbed (Pack, Each)
33 gal/pk, 42 oz/pad
Volume Absorbed Per Pad
42 oz
Number of Layers
1
Number of Pads
100
Floating
Yes
Specialized Applications
Marine
Sorbent Capacity
33 gal (100 Pads)
Incluces Coverstock
No
Leak Resistant Backing
No
Connector Type
No Connector
Color/Pattern
White
Dispenser Box
No
For Use With Chemical or Metal Type
Oil Only
Includes Coverstock
No Coverstock
Application
Marine
For Use With
Oil Only
Volume Absorbed Per Sock/Boom
33 gal

Description

ENV MAXX Enhanced absorbents are made of highly economical, contractor-grade single-ply meltblown polypropylene for oil clean-up on land or water.


•White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor & outdoor use
•Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
•ENV absorbents are made with MAXX Technology for superior absorbency and greater strength without the added weight
•Non-perforated absorbents offer the greatest absorbency and better tear resistance in high traffic areas
•Efficient single-ply of MAXX Technology - absorption and strength without the extra weight.
•Packaged in a green bag to streamline absorbent identification in your facility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.