Piano Hinge, Bronze, Full Surface Mounting, 1 1/4 in Leaf W x 83 in Leaf H, Clear Anodized
Mfr # CFS83HD1
Zoro # G3450334
product price:Â $195.29
/ea
Free Shipping & Returns
Key Features
Door Leaf Height
95 in
Door Leaf Thickness
0.187 in
Door Leaf Width
1 3/8 in
Finish
Clear Anodized
Holes per Leaf
10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFS83HD1
Zoro #
G3450334
UPC #
086787165019
Country of Origin
United States
Dimensions
Door Leaf Height
95 in
Door Leaf Thickness
0.187 in
Door Leaf Width
1 3/8 in
Required Door Thickness
1-3/4 in
Frame Leaf Height
83 in
Frame Leaf Width
1 1/4 in
Length
6 ft 11 in
Frame Leaf Thickness
0.187 in
Overall Width
2 7/8 in
Height
15/16"
Width
2-7/8"
Hinge Length
10 ft
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Description
Piano Hinge, Ligature Resistant No, Bronze Material, 180 Degrees Range of Motion, Mill Aluminum Finish, With Holes, 540 lb Load Capacity, Non Handed Orientation, 95 in Door Leaf Height, 83 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.187 in Door Leaf Thickness, 0.187 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 6 ft 11 in, Included Hardware, 10 Holes per Leaf, Full Surface Mounting, ANSI/BHMA A156.26, UL Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.