1/8" FNPT Brass Ball Valve Inline

  • Mfr # 1PZA7

  • Zoro # G3450684


product price:  $12.19
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1PZA7
Zoro #
G3450684
UPC #
190735410448
Country of Origin
China

Dimensions

Pipe Size
1/8 in
Overall Length
1.57 in
Nominal Valve Size
1/8 in
Handle Length
2.9 in
Connection Size - Side 1
1/8 in
Connection Size - Side 2
1/8 in
Handle Height
1.22 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Air, Oil, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Material
Nylon
Ball Valve Product Group
Manual
Stem Material
Brass
Body Material
Brass
Seat Material
PTFE
Temp. Range
-40 Degrees to 350 Degrees F
Stem Type
Blowout Resistant
Handle Type
Lever/Tee/Wedge
Max. Pressure
450 PSI CWP
Seal Material
PTFE
Type
One Piece
Operating Temperature - Minimum
-40 Degrees F
Connection Type - Side 2
NPT
Vacuum Service Rating
29.9 in Hg
Vented Ball Valve
Non-Vented
3-A Standard Compliance
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Operating Temperature - Maximum
350 Degrees F
Color - Valve Handle
Black
Handle - Locking
Non-Locking
Maximum Pressure - Steam
150 PSI
Coefficient of Volume (Cv)
6
Color - Valve Body
Brass
Connection Gender - Side 1
Female

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Oil, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 450 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.