Calibrated Adjustable Relief Valve, 3/4 in MNPT x 1/2 in FNPT, 0 to 180 Degrees F

  • Mfr # 530-3/4

  • Zoro # G3453791


product price:  $102.23
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
1/2"
Body Material
Brass
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
530-3/4
Zoro #
G3453791
UPC #
098268266573
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
1/2"
Overall Length
1 5/8 in
Overall Height
3 in
Inlet Connection Size
3/4 in
Outlet Connection Size
1/2 in

Details

Body Material
Brass
Item
Calibrated Adjustable Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Pressure Range
50 to 175 psi
Application
Commercial, Industrial, Oil/Air Systems, Residential
Temp. Range
0 Degrees to 180 Degrees F
Factory Set Pressure
175 psi
Standards
Buy American Act (BAA)
Disc Material
Buna-N
Test Lever
Test Lever Not Included
Spring Material
Stainless Steel
Seat Material
Buna-N
Product Type
Pressure Relief Valve
Inlet Connection Type
NPT
Operating Pressure - Maximum
175 psi
Inlet Connection Gender
Male
Operating Temperature - Maximum
180 Degrees F
For Media
Water
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Minimum
50 psi
Outlet Connection Type
NPT
Outlet Connection Gender
Female

Description

Calibrated Adjustable Relief Valve, Body Material Brass, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1/2 in, Factory Set Pressure 150 psi, Pressure Range 50 to 175 psi, Not Applicable BtuH, Disc Material Buna N, Overall Height 3 in, Application Commercial, Industrial, Oil/Air Systems, Residential, Overall Length 1 5/8 in, Seat Material Buna-N, Spring Material Stainless Steel, Temp. Range 0 Degrees to 180 Degrees F, Test Lever Test Lever Not Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.