1/4" Push PVC Ball Valve 3-Way, Handle Type: Flag

  • Mfr # 6901190

  • Zoro # G3455182


product price:  $31.19
/ea

Key Features

Ball Material
PVC
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6901190
Zoro #
G3455182
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Length
1.86 in
Nominal Valve Size
1/4 in
Outlet Connection Size - Side 2
1/4 in
Outlet Connection Size - Side 1
1/4 in
Connection Size - Side 1
1/4 in

Details

Ball Material
PVC
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Push
Item
Ball Valve
Body Material
Plastic
Max. Pressure
125 PSI CWP
Ball Valve Product Group
Manual
Seat Material
Buna-N
Temp. Range
20 Degrees to 140 Degrees F
Stem Material
PVC
Stem Type
Self-Lubricating
Handle Type
Lever
Features
Common Bottom Port, Diverter, Selecting or Mixing Valves
Handle Material
PVC
Seal Material
Buna-N
Type
One Piece, Three Way
Color - Valve Handle
Gray
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
20 Degrees F
Vented Ball Valve
Non-Vented
NSF Certifications for Food and Drinking Water
NSF 51
Flow Pattern
L Flow
Outlet Connection Gender - Side 1
Female
Outlet Connection Type - Side 1
Push
Inlet Connection Entry
Bottom
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
0.61
Outlet Connection Type - Side 2
Push
Maximum Pressure - Combustible Gas
Not Rated
Outlet Connection Gender - Side 2
Female
Connection Type - Side 1
Push
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1/4 in, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type Push, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/4 in, Outlet Connection Gender - Side 1 Female, Handle Material PVC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.