Illuminated Push Button, 30 mm, 1NO/1NC, Green

  • Mfr # XB4FW33M5

  • Zoro # G3456337


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XB4FW33M5
Zoro #
G3456337
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Depth
55 mm
Height
47 mm
Width
36.6 mm
Mounting Diameter
30.5 mm
Overall Height
1.85 in
Manufacturer Warranty Length
18 mo
Overall Width
1.44 in
Overall Depth
2.17 in

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CCC, CE, CSA, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Bezel
Chrome Plated Metal
Legend/Background Color
No Legend
Color
Green
IP Rating
IP66, IP67, IP69, IP69K
NEMA Contact Rating Designation
A600/Q600
Lamp Voltage
230 to 240V AC/DC
Contact Form
1NO/1NC
Bezel Material
Chrome
Lamp Module Type
Full Voltage
Basic Material
Metal
Lamp Module Voltage
230 to 240V AC
Legend Markings
No Legend
Lamp Type
LED
Contact Rating
0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V
Number of Operators
1
Type of Operator
Flush Button
Contact Type
1NO/1NC
Voltage
230 to 240V AC
Features
Spring Return
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
XB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Signalling Type
steady
Operator Additional Information
with plain lens
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Current Consumption
14 mA
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Operating Force
3.5 N NC changing electrical state || 3.8 N
Electrical Shock Protection Class
class I IEC 60536
Contacts Material
silver alloy (Ag/Ni)
Light Source
universal LED
Tightening Torque
0.8-1.2 N.m EN 60947-1
Mechanical Durability
10000000 cycles
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Ambient Air Temperature For Operation
-40-70°C
Product Certifications
UL Listed || CSA || CCC || EAC
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Fixing Mode
by screws 0.8 N.m
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Operator Profile
green flush
Electromagnetic Emission
class B IEC 55011
Protective Treatment
TH
Device Presentation
complete product
Ik Degree Of Protection
IK06 IEC 50102
Bulb Base
integral LED
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Fixing Collar Material
zamak
Device Mounting
built-in
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Surge Withstand
1 kV IEC 61000-4-5
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Contact Operation
slow-break
Head Type
built-in-flush
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Contacts Usage
standard contacts
[Us] Rated Supply Voltage
230 to 240 V AC 50/60 Hz
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Supply Voltage Limits
195-264 V AC
Ambient Air Temperature For Storage
-40-70°C
Contacts Type And Composition
1 NO + 1 NC
Product Or Component Type
illuminated push-button
Positive Opening
with EN/IEC 60947-5-1 appendix K
Resistance To Fast Transients
2 kV IEC 61000-4-4
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Shape Of Signaling Unit Head
round
Device Short Name
XB4F
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Operator Voltage Rating - Maximum
600 V AC/DC
Lamp Voltage - Maximum
240 V AC
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Vibration Resistant
NEMA Enclosure Rating
12, 13, 4, 4X
Operator Material
Metal

Description

Illuminated Push Button, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Green, Contact Rating 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.