Complete body for pilot lights, Harmony XB6, red light block, with body fixing collar, integral LED, 230.240V AC

  • Mfr # ZB6EM4B
  • Zoro # G600905917
product price: 
$
12.49
/ea
Sold in multiples of 5 for $62.45

Key Features

Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Faston
Standards
EN/IEC 60947-1, JIS C 852, EN/IEC 60947-5-5, CSA C22.2 No 14, EN/IEC 60947-5-1, UL 508, JIS C 4520
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB6EM4B
Zoro #
G600905917
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Depth
58 mm
Cad Overall Height
14 mm

Details

Item
Red light block with body/fixing collar
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Faston
Standards
EN/IEC 60947-1, JIS C 852, EN/IEC 60947-5-5, CSA C22.2 No 14, EN/IEC 60947-5-1, UL 508, JIS C 4520
Light Source Colour
red
Resistance To Fast Transients
2 kV IEC 61000-4-4
Electrical Shock Protection Class
class II IEC 61140
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TC
Product Or Component Type
complete body for pilot lights
Product Certifications
CCC || GOST || UL || CSA
Device Short Name
ZB6
Signalling Type
steady
Supply Voltage Limits
195-264 V AC
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Surge Withstand
1 kV in contact IEC 61000-4-5 || 2 kV in free air IEC 61000-4-5
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Terminals Description Iso N°1
(X1-X2)PL
Bulb Base
integral LED
Connections - Terminals
Faston connectors 2.8 x 0.5 mm
Ambient Air Temperature For Storage
-40-70°C
Light Block Supply
direct
Light Source
LED
[Us] Rated Supply Voltage
230 to 240 V AC
Electromagnetic Emission
class B IEC 55011
[Uimp] Rated Impulse Withstand Voltage
4 kV EN 60947-1
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Ambient Air Temperature For Operation
-25-70°C
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-2-6 || 8 kV in free air (in insulating parts) IEC 61000-2-6
Operating Position
any position
Range of Product
Harmony XB6

Description

Red light block with body/fixing collar

Ratings & reviews