Lighting Dimmer, Slide, 1-Pole, 300W

  • Mfr # DVELV-300P-WH

  • Zoro # G3457011


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Rocker
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DVELV-300P-WH
Zoro #
G3457011
UPC #
027557748292
Country of Origin
Multiple

Dimensions

Wall Box Size
Single Gang
Overall Height
4.69 in
Overall Depth
0.3 in
Overall Width
2.94 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Rocker
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
300 W (ELV)
Color - Motion Sensing and Dimming
White
Voltage
120V AC
Lighting Technology
Low Voltage
Description/Special Features
Paddle On/Off and Mini Slider to Dim or Brighten
Lamp Type
Electronic Low Voltage
Installation Location - Motion Sensor
Wall Switch Box
Color
White
Wall Plate
Not included
Standards
CSA Certified, UL Listed
Max. Capacity
300W
Ballast Type - Light Dimming
Electronic Low Voltage Transformer
Item
Lighting Dimmer
Style
Paddle
Switch Type
1-Pole
Switch Style
Rocker On/Off, Mini-Slide Dimming
Includes Wall Plate
Wall Plate Not Included
Ballast Type
Electronic Low Voltage Transformer
Neutral Required
Yes
Dimming Method
ELV/Reverse Phase
Dimming Type
Full Continuous Dimming
Rated Frequency
60 Hz
Compatible with Series
Claro
Load Rating @ 120V AC
300W (ELV)
Number of Switches
1
Series
Diva
Bulb Compatibility
Electronic Low Voltage
Application Type
Single-Pole
Maximum Wattage
300 Watts
Coordinating Wallplates
Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Low Voltage, Switch Type 1-Pole, Operating Voltage 120V AC, Load Rating @ 120V AC 300W (ELV), Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required Yes, Color White, Load Rating @ 277V AC Not Applicable, Dimming Method ELV/Reverse Phase, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Diva, Number of Gangs 1, Compatible with Series Claro, Ballast Type Electronic Low Voltage Transformer, Includes Wire Nuts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.