Illuminated Push Button, 30 mm, 1NO/1NC, Red

  • Mfr # XB5FW34M5

  • Zoro # G3457405


product price:  $98.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XB5FW34M5
Zoro #
G3457405
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Width
36.6 mm
Depth
55 mm
Height
42 mm
Size
30 mm
Mounting Diameter
30.5 mm
Overall Depth
2.17 in
Overall Height
1.65 in
Overall Width
1.44 in

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Voltage
220 to 240V AC
NEMA Rating
13, 4X
Color
Red
Bezel Material
Plastic
Lamp Voltage
230 to 240 V AC
Lamp Module Type
Full Voltage
Contact Type
1NO/1NC
Lamp Module Voltage
230 to 240V AC
Legend/Background Color
No Legend
Type of Operator
Flush Button
Bezel
Chrome Plated Metal
Basic Material
Plastic
NEMA Contact Rating Designation
A600/Q600
Number of Operators
1
Contact Form
1NO/1NC
Contact Rating
0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V
IP Rating
IP66, IP67, IP69, IP69K
Legend Markings
No Legend
Lamp Type
LED
Series
XB5
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Features
Spring Return
Product Type
Push Button Operators
Electrical Reliability
Λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Signalling Type
steady
Product Certifications
UL Listed || CSA
Supply Voltage Limits
195-264 V AC
Fixing Collar Material
plastic
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Operating Force
3.5 N NC changing electrical state || 3.8 N
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ik Degree Of Protection
IK03 IEC 50102
Mechanical Durability
10000000 cycles
Current Consumption
14 mA
Contact Operation
slow-break
Operator Additional Information
with plain lens
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Positive Opening
with EN/IEC 60947-5-1 appendix K
Device Presentation
complete product
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Contacts Material
silver alloy (Ag/Ni)
Contacts Type And Composition
1 NO + 1 NC
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Overvoltage Category
class II IEC 60536
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Surge Withstand
1 kV IEC 61000-4-5
Contacts Usage
standard contacts
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Shape Of Signaling Unit Head
round
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Electromagnetic Emission
class B IEC 55011
Device Short Name
XB5F
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Or Component Type
illuminated push-button
Ambient Air Temperature For Storage
-40-70°C
Head Type
built-in-flush
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Light Source
universal LED
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Protective Treatment
TH
Resistance To Fast Transients
2 kV IEC 61000-4-4
Ambient Air Temperature For Operation
-40-70°C
[Us] Rated Supply Voltage
220 to 240 V AC 50/60 Hz
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Bulb Base
integral LED
Operator Profile
red flush, unmarked
Cap/Operator Or Lens Colour
red
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Number of Indicator Lights
0
Resistance Properties
Antimicrobial, Vibration Resistant
NEMA Enclosure Rating
13, 4X
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Lamp Voltage - Maximum
240 V AC
Mechanical Operating Durability
1.00 x 10^7
Operator Voltage Rating - Maximum
600 V AC/DC
Operator Material
Plastic

Description

Illuminated Push Button, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Red, Contact Rating 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.