Push-Button, 22 mm, Green, Red

  • Mfr # XB5AL734155

  • Zoro # G3460214


product price:  $76.19
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green; Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB5AL734155
Zoro #
G3460214
UPC #
785901137351
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Height
50 mm
Width
30 mm
Depth
59 mm
Size
22 mm
Mounting Diameter
22 mm
Overall Depth
2.32 in
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in
Overall Height
1.97 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green; Red
Head Material
Plastic
Terminal Connection
Push-In
Standards
EN 60947-1, Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Bezel Material
Plastic
Features
Visually Distinct at a Distance, Snap-Fit Assembly
Series
XB5
Includes
10 A Cartridge Fuse
Type of Operator
(1) Flush Button, (1) Projecting
NEMA Rating
13, 4X
Legend/Background Color
White/Green, White/Red
Legend
I, O
Number of Operators
2
Basic Material
Plastic
Color
Green, Red
IP Rating
IP66
Product Type
Multihead Operators
Ik Degree Of Protection
IK03 IEC 50102
Contact Operation
slow-break
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Colour Of Marking
white marking when green, red or black caps || black marking when white caps
Ambient Air Temperature For Operation
-25-70°C
Tightening Torque
0.8-1.2 N.m EN 60947-1
Fixing Collar Material
plastic
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Ip Degree Of Protection
IP67 IEC 60529 || IP69 || IP69K
Contacts Material
silver alloy (Ag/Ni)
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Ambient Air Temperature For Storage
-40-70°C
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Positive Opening
with EN/IEC 60947-5-1 appendix K
Electrical Durability
1000000 cycles AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Device Presentation
complete product
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Or Component Type
double-headed push-button
Operating Force
3.5 N NC changing electrical state || 3.8 N NO changing electrical state
Head Type
standard
Contacts Usage
standard contacts
Contacts Type And Composition
1 NO + 1 NC
Product Certifications
UL Listed || LROS (Lloyds register of shipping) || GL || DNV || BV || CSA
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1 || spring terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || spring terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Protective Treatment
TH
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Mechanical Durability
1000000 cycles
Shape Of Signaling Unit Head
rectangular
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Profile
red projecting, O white) || black flush, I white), 1 flush - 1 projecting push-buttons
Electrical Reliability
Λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Overvoltage Category
class II IEC 60536
Operators Description
black ''I'' - red ''O''
Device Short Name
XB5
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Legend Color
White
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0
Operator Material
Plastic
Legend Background Color
Green/Red

Description

This Harmony XB5 double-headed pushbutton provides a complete 2 button interface to your machines with a single panel cut-out. Its schematic is distinguishable thanks to clear colors and markings (white "I" on green background and white "0" on a red background), minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP67, IP69, and IP69K ratings, making it ideal for operation in harsh environments. It is easily installed into standard 22mm diameter cut-outs and connected with push-in terminal connections. The XB5AL734155 pushbutton is equipped with 1 normally open (NO) and 1 normally closed (NC) contact, featuring a slow break operation. This product is made from plastic, it weighs 45g. High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 12 and 13) Harmony delivers an innovative and ergonomic design that improves the reliability of panels, machines, and processes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.